32A17
Description
H32A17 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A17
BDI # 23072644
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
32A25
Description
H32A25 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A25
BDI # 23072650
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore
32A45
Description
32A45 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A45
BDI # 23072658
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
32A28
Description
H32A28 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A28
BDI # 23072652
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
32A30
Description
H32A30 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A30
BDI # 23072654
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore