HT35B24
Description
HT35B24H SB 3/4 ROLLER CHAIN SPROCKET ; MTO W/HARDENED TEETH
Part # HT35B24
BDI # 913580
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore