H40A12
Description
H40A12 SPROCKET ; NO.40 CHAIN 1/2" PITCH 12T A-PLATE W/HT
Part # 40A12
BDI # 913750
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
40B12SS X 1/2 RSB
Description
40B12SS X 1/2 RSB SPROCKET ; 1/2" ROUGH STOCK BORE
Part # 40B12SS
BDI # 22383646
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.166
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
H40B12
Description
H40B12 1/2 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 12T B-STYLE W/HT
Part # 40B12HT
BDI # 913903
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
H40B12Z061
Description
H40B12Z061 ROLLER CHAIN SPROCKET ; 2.170IN OD X 0.875IN LTD X 1/2IN P
Part # H40B12Z061
BDI # 21579253
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore