40B18H
Description
40B18H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 18T B-STYLE W/HT
Part # 40B18HT
BDI # 913909
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
H40JA18
Description
H40JA18 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 18T B-STYLE W/HT
Part # 40JA18H
BDI # 920223
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
H40H18
Description
H40H18 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 18T H-BUSH W/HT
Part # 40H18
BDI # 918660
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
H40B18F X 1-7/16
Description
H40B18F X 1-7/16 ROLLER CHAIN SPROCKET
Part # 40BS18HT 1 7/16
BDI # 916360
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
572928
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
H40B18F X 5/8
Description
H40B18F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS18HT 5/8
BDI # 916362
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
38668
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore