RSC40 LAMBDA O/L
Description
RSC40 LAMBDA O/L OFFSET LINK ; 40 ANSI 0.5" CHAIN PITCH 1 STRAND
Part # 40LOL
BDI # 21463185
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Lambda Series | Self Lubricating | Maintenance Free
Global Part Number GPN:
602850
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Hollow Pin
Internal Special Features:
No
Number of Strands:
1
40AS D-1 C/L SC TYPE
Description
40AS D-1 C/L SC TYPE CONNECTING LINK
Part # 40ASD1CL
BDI # 21462763
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
600 Stainless Steel
Other Features:
With D1 Attachment
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS40-1-K1-CL
Description
40-K1 C/L SC CONNECTING LINK ; 0.5IN PITCH 0.5IN LG CS 0.312IN DIA
Part # 40K1CL
BDI # 906043
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With K1 Attachment
Chain Series:
Standard
Internal Special Features:
No
H40B15F X 1
Description
H40B15F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 15T HT 1" BORE
Part # H40B15F-1
BDI # 916333
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
38641
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore