HT40B21
Description
HT40B21 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E40B21H
BDI # 913594
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Global Part Number GPN:
572653
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
T40B21H X 1IN PER DWG 41-00550
Description
T40B21H X 1IN PER DWG 41-00550 SPROCKET ; 1" BORE 21T CHAIN NO.40 W/HT
Part # T40B21H X 1IN PER DWG 41-00550
BDI # 23676487
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore