H50B19F X 7/8
Description
H50B19F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # 50BS19HT 7/8
BDI # 916629
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38898
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H50H19
Description
H50H19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 19T H-BUSH W/HT
Part # 50H19
BDI # 918719
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
H50A19
Description
50A19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 19T A-PLATE W/HT
Part # 50A19
BDI # 913778
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore