HD60B26ZF X 3-1/8 KW 2SS
Description
HD60B26ZF X 3-1/8 KW 2SS SPROCKET ; HEAT TREAT
Part # HD60B26ZF X 3-1/8 KW 2SS
BDI # 25881874
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
D60B13H X 1-1/2 3/8 KW SS
Description
D60B13H X 1-1/2 3/8 KW SS CHAIN SPROCKET ; 3.493" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B13H X 1-1/2 3/8 KW SS
BDI # 21463102
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
D60B13 X 1-1/2IN
Description
D60B13 X 1-1/2IN ; POR MULTIPLE STRAND SPROCKET
Part # D60B13 X 1-1/2IN
BDI # 20863264
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
HD60B30F X 2-3/16
Description
HD60B30 X 2-3/16 RLR CHAIN SPROCKET ; 60 CHAIN 30 TEETH 2 STRD 2-3/16IN BORE
Part # HD60B30F X 2-3/16
BDI # 21972893
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore