H50A17
Description
50A17 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 17T A-PLATE W/HT
Part # 50A17
BDI # 913776
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
D200A17H
Description
D200A17H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A17
BDI # 913278
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.872
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.872
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572187
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed