D200A19H
Description
D200A19H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A19
BDI # 913280
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.478
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572520
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
2082A19H
Description
2082A19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A19
BDI # 17159121
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572458
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
78A19H
Description
78A19H ROLLER CHAIN SPROCKET ; 2.069" P 19T A PLATE 1-1/2" MPB W/HT
Part # 78A19
BDI # 20886396
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.85
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
402.59
Mounting Method:
Rough Bore