Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.314
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.15
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
81XB13F X 1-15/16 SPLIT
Description
81XB13F-1R-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB13F-1R-SPLIT
BDI # 20886990
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore