Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.458
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
60SF42H
Description
60SF42H ROLLER CHAIN SPROCKET ; 3/4" P 42T SF BUSHED W/HARDENED TEETH
Part # 60SF42
BDI # 920098
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
QD Bushing
Global Part Number GPN:
37955
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.458
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
80Q42H
Description
80Q42H ROLLER CHAIN SPROCKET ; 1" P 42T Q1 BUSHED W/HARDENED TEETH
Part # 80Q42
BDI # 24344353
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.458
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed