Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 13

Next

Compare
5014MT85AF-L76S2G

COMPARE

5014MT85AF-L76S2G

Description
5014MT85AF L76S2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT85AF-L76S2G

BDI # 926514

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
5014MT85AF-L76S2D

COMPARE

5014MT85AF-L76S2D

Description
5014MT85AF L76S2D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT85AF-L76S2D

BDI # 926512

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
5014MT85AF-L76F2F

COMPARE

5014MT85AF-L76F2F

Description
5014MT85AF L76F2F ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT85AF-L76F2F

BDI # 926509

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
5014MT85AF-L612S2

COMPARE

5014MT85AF-L612S2

Description
5014MT85AF L612S2 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT85AF-L612S2

BDI # 926504

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 12 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
5014MT85AF-L76F2H

COMPARE

5014MT85AF-L76F2H

Description
5014MT85AF L76F2H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT85AF-L76F2H

BDI # 926511

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY