568MT30AF-L66S1R
Description
568MT30AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-L66S1R
BDI # 926661
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
568MT30AF-L56S1H
Description
568MT30AF L56S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-L56S1H
BDI # 926658
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
568MT30AF-L48S1B
Description
568MT30AF L48S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-L48S1B
BDI # 926654
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
568MT30AF-L48S1D
Description
568MT30AF L48S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-L48S1D
BDI # 926655
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
568MT20AF-L75S2L
Description
568MT20AF L75S2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT20AF-L75S2L
BDI # 926629
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20