40B30SS X 5/8 RSB
Description
40B30SS ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 40B30SS
BDI # 22376176
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.057
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
D40B30H
Description
D40B30H ROLLER CHAIN SPROCKET ; NO.40-2 CHAIN 1/2"P 30T B-STYLE DBL W/HT
Part # D40B30
BDI # 17160055
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
37232
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.529
Global Part Number GPN:
572962
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Rough Bore
H41A30
Description
41A30 ROLLER CHAIN SPROCKET ; RS41-1A30T W/HARDENED TOOTH
Part # 41A30
BDI # 911719
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
37633
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore