Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
2052B30H
Description
2052B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B30H
BDI # 17159051
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
11.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.64
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572240
Pitch Diameter - Millimeter:
303.733
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
H80A30
Description
H80A30 1-3/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 30T A-PLATE W/HT
Part # H80A30
BDI # 913833
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
D100B30H
Description
D100B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B30H
BDI # 17160023
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Global Part Number GPN:
37149
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore