Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore
80B33F X 2-3/16
Description
H80B33F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS33 2 3/16
BDI # 915883
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.78
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.61
Pitch Diameter - Millimeter:
400.82
Mounting Method:
Rough Bore
H100R33
Description
H100R33 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100R33
BDI # 24346036
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Rough Bore