60B47F X 1
Description
H60B47F X 1ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60B47F X 1
BDI # 915607
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore
60B47F X 1-7/16
Description
H60B47F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B47F X 1-7/16
BDI # 915612
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore
60B47F X 1-1/2
Description
H60B47F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B47F X 1-1/2
BDI # 915613
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore
12A47
Description
12A47 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A47
BDI # 23072542
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.654
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore