508MG36AF-2012
Description
508MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 508MG36AF-2012
BDI # 922803
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
134.874
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.183
Inch - Metric:
Inch
Outside Diameter - Inch:
3.163
Face Width - Millimeter:
15.011
Face Width - Inch:
0.591
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL
Features
Pitch Diameter - Inch:
5.969
Inch - Metric:
Inch
Outside Diameter - Inch:
5.938
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
151.613
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.19
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore