608MG36AF-2517
Description
608MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG36AF-2517
BDI # 922830
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
608MG21AF-2012
Description
608MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG21AF-2012
BDI # 922829
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
608MG12BF-2012
Description
608MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG12BF-2012
BDI # 922828
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
608MG62AF-3020
Description
608MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG62AF-3020
BDI # 922831
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed