50B80F X 1-3/4
Description
H50B80F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS80 1 3/4
BDI # 915381
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.283
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572993
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed
120J80H
Description
120J80H ROLLER CHAIN SPROCKET ; 1-1/2" P 80T J BUSHED W/HARDENED TOOTH
Part # 120J80
BDI # 919839
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
QD Bushing
Global Part Number GPN:
37824
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.078
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Rough Bore