PHP 4SPC1120TB
Description
PHP 4SPC1120TB PULLEY ; NON-RETURNABLE
Part # PHP 4SPC1120TB
BDI # 1282581
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
44.472
Outside Diameter - Millimeter:
1129.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
4
PHP 3SPC1250TB
Description
PHP 3SPC1250TB PULLEY ; NON-RETURNABLE
Part # PHP 3SPC1250TB
BDI # 1282586
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
49.591
Outside Diameter - Millimeter:
1259.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
3
12 8V 1250 TB
Description
12 8V 1250 TB V-BELT SHEAVE ; 12GR 8V 12.50" OD BORED FOR 5050 BUSHING
Part # 12 8V 1250 TB
BDI # 21974602
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
12
PHP 8SPC1120TB
Description
PHP 8SPC1120TB PULLEY ; NON-RETURNABLE
Part # PHP 8SPC1120TB
BDI # 1282584
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
44.472
Outside Diameter - Millimeter:
1129.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8
PHP 8SPC1000TB
Description
PHP 8SPC1000TB PULLEY ; NON-RETURNABLE
Part # PHP 8SPC1000TB
BDI # 1282576
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8