10/8V35.5-6050
Description
10/8V35.5-6050 (110393) ; POR MTO NON RETURNABLE
Part # 10/8V35.5-6050
BDI # 254749
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
10
20014MG90B-6050
Description
20014MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 20014MG90B-6050
BDI # 921963
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
90
12-8V-3550-TB
Description
12-8V-3550-TB V-BELT SHEAVE ; QD BUSHED 101759809
Part # 12-8V-3550-TB
BDI # 24304893
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
12
GTR-192G-14M-125-6050TL
Description
GTR-192G-14M-125 ; POR
Part # GTR-192G-14M-125-6050TL
BDI # 415793
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
141
Face Width - Inch:
5.551
Belt Pitch:
14 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577353
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
P216-14MGT-115
Description
P216-14MGT-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 14MM P 115MM W
Part # P216-14MGT-115
BDI # 1125533
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
115