Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P308M30-H

COMPARE

P308M30-H

Description
P308M30-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755427

TIMKEN

Part # P308M30-H

BDI # 24303040

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.938
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P308M20-H

COMPARE

P308M20-H

Description
P308M20-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755425

TIMKEN

Part # P308M20-H

BDI # 24303036

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.938
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W308M12-H

COMPARE

W308M12-H

Description
W308M12-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756053

TIMKEN

Part # W308M12-H

BDI # 24304195

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.938
Inch - Metric: Metric
Outside Diameter - Inch: 2.955
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W308M22-H

COMPARE

W308M22-H

Description
W308M22-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756054

TIMKEN

Part # W308M22-H

BDI # 24304198

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.938
Inch - Metric: Metric
Outside Diameter - Inch: 2.955
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W308M35-H

COMPARE

W308M35-H

Description
W308M35-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756055

TIMKEN

Part # W308M35-H

BDI # 24304200

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.836
Inch - Metric: Metric
Outside Diameter - Inch: 2.955
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY