P4414M170-MPB
Description
P4414M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755547
Part # P4414M170-MPB
BDI # 24303276
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Rough Bore
P448M85-MPB
Description
P448M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755566
Part # P448M85-MPB
BDI # 24303314
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.801
Inch - Metric:
Inch
Outside Diameter - Inch:
2.781
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
71.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525