P216-20M-230
Description
P216-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 20MM P 230MM W
Part # P216-20M-230
BDI # 1125538
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
230
P216-20M-290
Description
P216-20M-290 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 290MM W
Part # P216-20M-290
BDI # 1125539
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
290