06B-2/Z=8 NR. PD05008
Description
SATI 06B-2/Z=8 NR. PD05008
Part # 06B-2/Z=8 NR. PD05008
BDI # 1405079
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Other Features:
6MM Plain Bore
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore