PHS 08B-1TB84
Description
PHS 08B-1TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB84
BDI # 1285236
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
PHS 08B-1B84
Description
PHS 08B-1B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B84
BDI # 1285154
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
PHS 08B-1A84
Description
PHS 08B-1A84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A84
BDI # 1285031
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
08BTB84
Description
08BTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB84
BDI # 613378
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569699
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Simplex Type
Global Part Number GPN:
571037
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore