100E40
Description
100E40 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 40T BORE FOR E BUSHING
Part # 100E40
BDI # 614353
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
QD Bushing
Global Part Number GPN:
31166
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed
100 NEP 10FT
Description
RS100-NEP-1-RP ROLLER CHAIN ; 1-1/4" P RIVETED 1 STRAND 10/BOX
Part # 100 NEP 10FT
BDI # 904578
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Neptune Series | Matte Grey Color
100BTB14
Description
100BTB14 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 14T BORE FOR 2012 BUSHING
Part # 100BTB14
BDI # 614235
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31901
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
100BTB18
Description
100BTB18 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 18T BORE FOR 2517 BUSHING
Part # 100BTB18
BDI # 614243
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31909
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
100 COT 10FT
Description
100 COT ROLLER CHAIN ; 100 1-1/4" PITCH COTTERED 10FT/BOX
Part # 100 COT 10FT
BDI # 17166619
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1