Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Split Taper Bushing
Global Part Number GPN:
571181
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed
D100B60H X 1-1/2 RSB
Description
D100B60H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Part # D100B60H X 1-1/2 RSB
BDI # 22381158
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
D100B60 X 2IN 1/2IN KW MTO
Description
D100B60 X 2IN 1/2IN KW CHN SPROCKET ; 100CHAIN 60T
Part # D100B60 X 2IN 1/2IN KW MTO
BDI # 25952501
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
PHS 100-2C70
Description
PHS 100-2C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-2C70
BDI # 1288826
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.601
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed