H10A60 X 24MM RSB
Description
H10A60 X 24MM RSB ROLLER CHAIN SPROCKET
Part # H10A60 X 24MM RSB
BDI # 22377573
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
24MM Plain Bore
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.301
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
PHS 10B-1BH60
Description
PHS 10B-1BH60 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH60
BDI # 1285586
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
PHS 10B-1TB60
Description
PHS 10B-1TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TB60
BDI # 1285673
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
10BTB60
Description
10BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB60
BDI # 613911
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569468
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed