PHS 10B-1BH76
Description
PHS 10B-1BH76 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH76
BDI # 1292260
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.486
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.486
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
10BTB76
Description
10BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB76
BDI # 613914
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
15.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570041
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.486
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
15.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
Simplex Type
Global Part Number GPN:
570961
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore