12BTB40
Description
12BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB40
BDI # 614846
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570039
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Bushed
PHS 12B-1TB40
Description
PHS 12B-1TB40 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TB40
BDI # 1286056
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Bushed