Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Simplex Type
Global Part Number GPN:
569710
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.893
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
12B-1/Z=48 NR. CS11048
Description
SATI 12B-1/Z=48 NR. CS11048
Part # 12B-1/Z=48 NR. CS11048
BDI # 1404807
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
PHS 12B-1BH48
Description
PHS 12B-1BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH48
BDI # 1285967
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.893
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore