Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Duplex Type
Global Part Number GPN:
570817
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
D12CTB60
Description
D12CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB60
BDI # 607393
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569115
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
PHS 12B-2TB60
Description
PHS 12B-2TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2TB60
BDI # 1286164
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
D12B60H X 32MM RSB
Description
D12B60H X 32MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B60H X 32MM RSB
BDI # 22379642
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore