140R21H
Description
140R21H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 21T B-HUB ONE SIDE
Part # 140R21H
BDI # 615657
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
571490
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568009
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
H140R21
Description
H140R21 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178946
BDI # 312337
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
10374
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
140E21H
Description
140E21H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 21T B-HUB ONE SIDE
Part # 140E21H
BDI # 615624
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
QD Bushing
Global Part Number GPN:
31263
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed