PHS 16B-2TBH23
Description
PHS 16B-2TBH23 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH23
BDI # 1286534
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Global Part Number GPN:
569938
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
D16BTB23
Description
D16BTB23 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB23
BDI # 607465
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570367
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
PHS 16B-2BH23
Description
PHS 16B-2BH23 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH23
BDI # 1286489
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
16B-2B23 X 3 1/4
Description
16B-2B23 X 3 1/4 ; 23T SPOCKET B-HUB 3-1/4IN
Part # 16B-2B23 X 3 1/4
BDI # 20586972
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore