35H24
Description
35H24 ROLLER CHAIN SPROCKET ; 3/8" P 24T BORE FOR H BUSHING
Part # 35H24
BDI # 618968
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Split Taper Bushing
Global Part Number GPN:
571565
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
35B24-1/2
Description
35B24-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 45762
BDI # 169188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
35B24
Description
35B24 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15656
BDI # 163602
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35B24-1
Description
35B24-1 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 14972
BDI # 163265
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
35H24
Description
35H24 ROLLER CHAIN SPROCKET ; 35 CHAIN 24 TEETH B-HUB ONE SIDE
Part # 1169242
BDI # 323787
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Split Taper Bushing
Global Part Number GPN:
9725
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed