40B12
Description
40B12 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1/2" MIN PLAIN BORE
Part # 40B12
BDI # 620159
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Global Part Number GPN:
36141
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
DS40A18
Description
DS40A18 ROLLER CHAIN SPROCKET ; 1/2" P 18T 1/2" MIN PLAIN BORE
Part # DS40A18
BDI # 607029
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
570786
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
40B52
Description
40B52 ROLLER CHAIN SPROCKET ; 1/2" P 52T 3/4" MIN PLAIN BORE
Part # 40B52
BDI # 620220
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Global Part Number GPN:
36181
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore
40B72
Description
40B72 ROLLER CHAIN SPROCKET ; 1/2" P 72T 3/4" MIN PLAIN BORE
Part # 40B72
BDI # 620231
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Global Part Number GPN:
36191
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
40B13
Description
40B13 ROLLER CHAIN SPROCKET ; 1/2" P 13T 1/2" MIN PLAIN BORE
Part # 40B13
BDI # 620161
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
36142
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore