40B28SS
Description
40B28SS ROLLER CHAIN SPROCKET ; 40 CHAIN SIZE B TYPE
Part # 40B28SS
BDI # 21848688
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.738
Global Part Number GPN:
36894
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
40TTA28-35-2
Description
40TTA28-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA28-35-2
BDI # 26381786
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
40TTA28-25-2
Description
40TTA28-25-2 TORQUE LIMITER SPROCKET, TL250-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA28-25-2
BDI # 26376899
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
PHS 40-1A28
Description
PHS 40-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A28
BDI # 1287553
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore