Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Connecting Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
41 RIV 10FT
Description
41 RIVETED ROLLER CHAIN ; 0.5" PITCH 10'/BOX MUST PURCHASE 10'
Part # 41RB
BDI # 17166648
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Chain
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
QD Bushing
Global Part Number GPN:
30978
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
41BS20 1
Description
41BS20 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T 1" BORE
Part # 41BS20 1
BDI # 620513
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
33137
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
41B13
Description
41B13 ROLLER CHAIN SPROCKET ; 1/2" P 13T 5/8" MIN PLAIN BORE
Part # 41B13
BDI # 620673
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
36201
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore