DS50H17
Description
DS50H17 ROLLER CHAIN SPROCKET ; 5/8"P 17T BORED FOR H BUSHING DBL SINGLE
Part # 1176700
BDI # 329204
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
10154
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
DS50H17H
Description
DS50H17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT BORE FOR H BUSHING
Part # DS50H17H
BDI # 607059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
571865
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
HDS50A17 X 1-1/4 STD KW 2SS
Description
HDS50A17 X 1-1/4 STD KW 2SS SPROCKET ; 1-1/4" BORE
Part # HDS50A17 X 1-1/4 STD KW 2SS
BDI # 25189032
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore