Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
D50CTL36H
Description
D50CTL36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50CTL36H
BDI # 919477
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572582
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
D50Q36H
Description
D50Q36H ROLLER CHAIN SPROCKET ; 50 CHAIN 36 TEETH 2 ROW HT
Part # D50Q36H
BDI # 607894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Split Taper Bushing
Global Part Number GPN:
571237
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
D50B36H
Description
D50B36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B36H
BDI # 17159987
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Global Part Number GPN:
37259
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
D50B36H
Description
D50B36H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 36 TEETH PILOT BORE
Part # D50B36H
BDI # 20643271
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore