PHS 60-1TB84
Description
PHS 60-1TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TB84
BDI # 1288341
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
60Q72
Description
60Q72 ROLLER CHAIN SPROCKET ; 3/4" P 72T SPLIT TAPER BUSHING
Part # 60Q72
BDI # 323916
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Split Taper Bushing
Global Part Number GPN:
9852
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed
60R72
Description
60R72 ROLLER CHAIN SPROCKET ; 3/4" P 72T BORED FOR R BUSHING
Part # 60R72
BDI # 623619
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Split Taper Bushing
Global Part Number GPN:
571774
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.36
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed
60BTL80H
Description
60BTL80H ROLLER CHAIN SPROCKET ; 3/4" P 80T BORE W/HARDENED TOOTH
Part # 60BTL80H
BDI # 17159828
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38150
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Bushed