H80E96
Description
H80E96 ROLLER CHAIN SPROCKET ; 1" P 96T E BUSHED W/HARDENED TEETH
Part # 80E90
BDI # 24341485
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571834
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
80E96
Description
80E96 ROLLER CHAIN SPROCKET ; 1" P 96T BORE FOR E BUSHING
Part # 80E96
BDI # 625273
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
QD Bushing
Global Part Number GPN:
31100
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore