133Q56R40
Description
133Q56R40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 133Q56R40
BDI # 350653
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362882
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
TA5215H40 TPR BU REDCR
Description
TA5215H40 TAPER BUSH REDUCER
Part # TA5215H40 TPR BU REDCR
BDI # 295871
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
43.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
215.9
Nominal Center Distance - Inch:
8.5
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.78
TA4207H40 TA TPR BU REDCR
Description
TA4207H40 TA TAPER BUSH REDUCER
Part # TA4207H40 TA TPR BU REDCR
BDI # 295741
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
43.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13