50BTL22H-1610
Description
50BTL22H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR 1610 BUSHING
Part # 100540
BDI # 251703
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568539
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
60SK32
Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING
Part # 60SK32
BDI # 623665
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31092
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
50BTB20
Description
50BTB20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR 1610 BUSHING
Part # 50BTB20
BDI # 621904
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32130
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed