35A36
Description
35A36 ROLLER CHAIN SPROCKET ; 3/8" P 36T 5/8" MIN PLAIN A PLATE
Part # 35A36
BDI # 618599
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Global Part Number GPN:
31616
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
40A36
Description
40A36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 19/32" MIN PLAIN BORE A PLATE
Part # 40A36
BDI # 619451
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
31653
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore