DS100ATB15H
Description
DS100ATB15H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS100ATB15H
BDI # 606986
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Taper Lock Bushing
Global Part Number GPN:
571837
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
PHS 16B-1DSTB15
Description
PHS 16B-1DSTB15 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSTB15
BDI # 1286397
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
PHS 08B-1DSTB15
Description
PHS 08B-1DSTB15 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB15
BDI # 1285175
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
PHS 12B-1DSTB15
Description
PHS 12B-1DSTB15 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSTB15
BDI # 1286002
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Bushed
PHS 50-1DSTB15
Description
PHS 50-1DSTB15 SPROCKET ; NON-RETURNABLE
Part # PHS 50-1DSTB15
BDI # 1292267
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed