50B30-1 3/16
Description
50B30-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36680
BDI # 168457
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
D08B30H X 20MM RSB
Description
D08B30H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B30
BDI # 22379614
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
H41B30F X 1
Description
H41B30F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # 41BS30 1
BDI # 916547
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
PHS 06B-2TB30
Description
PHS 06B-2TB30 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB30
BDI # 1284856
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Bushed